Zoro Homepage

PantographPRO Complete Tracing System for Use with Routers

  • Mfr # 1221

  • Zoro # G405347639


product price: $80.39
/ea
Free Shipping & Returns

Key Features

Tool Weight (Lb.)
6.15 lb
Includes
Router Bits, Modern Font Stencils, Jig
Material
Steel and Plastic
Application
SignMaking
Features
Reduce Image by 50%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1221
Zoro #
G405347639
UPC #
737888122103
Country of Origin
China

Details

Tool Weight (Lb.)
6.15 lb
Includes
Router Bits, Modern Font Stencils, Jig
Material
Steel and Plastic
Application
SignMaking
Features
Reduce Image by 50%
For Use With
Routers

Description

The Milescraft PantographPRO lets you expand your routers capabilities with fingertip control. Quickly connect/disconnect your router through the TurnLock Base Plate. Anything you can print out, you can rout. The only Pantograph that comes mostly assembled right out of the box. This sign making kit gives you a complete routing system; including 3 router bits, 3 stylus tips, 2 stencil fonts and line drawings. All necessary hardware is included, all you need is your router and wood. Follow the design of the router templates with your stylus and let the router do the work.
• Trace along any letter stencil or line drawing, while your router jig makes the same cut at a 50% reduction
• Easily controlled fingertip stylus
• Attaches easily to most routers using the included TurnLock BasePlate technology and hardware
• TurnLock Technology allows for fast tool-free guide bushing and router attachment exchanges
• Develop your own stencils using other sources such as a computer, coloring book or any other type of downloaded art
• Tough polycarbonate base plate can be modified with a drill or file to fit nonstandard routers
• Minimal assembly is required for this router jig

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.