Zoro Homepage

PocketClamp Corner Clamp for Pocket Hole Joining

  • Mfr # 4004

  • Zoro # G505347553


product price: $27.19
/ea

Key Features

Size
4"
Features
Comfort Grip Handle
Application
Clamping
Clamping Force
300 lbs
Handle Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4004
Zoro #
G505347553
UPC #
737888400409
Country of Origin
China

Dimensions

Size
4"

Details

Features
Comfort Grip Handle
Application
Clamping
Clamping Force
300 lbs
Handle Color
Silver

Description

The PocketClamp allows you to quickly and easily make projects with 90° joints. Simply slip the pin into your pocket hole joint and clamp to the adjoining surface. Then you are ready to drive your screws.
• Clamp equipped with metal swivel pads ensure there is no marring on your work-piece
• Swivel pads distribute clamping force evenly, ensuring your mating piece is secured
• 4 in. reach for clamping on a variety of material thickness up to 3-5/8 in.
• Adjustable capacity knob with a thumb screw that allows for quick and easy adjustment of jaw capacity
• Right angle clamp is equipped with over molded comfort candles
• Handles designed for comfortable fit in your hand for maximum clamping pressure
• Perfect accessory for Milescraft pocket jigs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.