Zoro Homepage

PocketJig200XC Complete Pocket Hole Kit with 2" FaceClamp

  • Mfr # 7331

  • Zoro # G005347572


product price: $38.15
/ea

Key Features

Features
Magnetic Clamping Pad
Includes
Double Barrel Pocket Hole Jig, 2 in Face Clamp, Pocket Hole Bit, 3 in and 6 in T20 Drivers, Pocket Hole Screws, Pocket Hole Plugs, Depth Stop, Allen Key
For Use With
Drills
Max. Table Weight (lbs.)
2.05 lb
Application
Pocket Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7331
Zoro #
G005347572
UPC #
737888733101
Country of Origin
China

Details

Features
Magnetic Clamping Pad
Includes
Double Barrel Pocket Hole Jig, 2 in Face Clamp, Pocket Hole Bit, 3 in and 6 in T20 Drivers, Pocket Hole Screws, Pocket Hole Plugs, Depth Stop, Allen Key
For Use With
Drills
Max. Table Weight (lbs.)
2.05 lb
Application
Pocket Hole

Description

Includes everything that is in the New and Improved PocketJig200 Kit and a 2" Face Clamp. The Milescraft 1325 PocketJig200 pocket hole jig allows you to connect your workpieces in a quick and timely manner. Whether you want to build storage projects, cabinets, shelves or bookcases, this kit does it all. Allowing you to create corner joints, T-Joints, Framing Joints, Miter Joints, and do repairs. With built-in settings for board thicknesses, there is no need to manually measure. Just set this pocket jig to your desired setting, set the depth of your bit, and start drilling.
• Spring-loaded sled adjust button allows the jig to be set to do repairs of any nature around your home or your shop
• Built-in imperial & metric scales allow you to easily measure the thickness of your workpiece
• There are four common board thickness settings built into the pocket jig: 1/2", 3/4", 1" & 1-1/2"
• Recessed clamp pocket with magnet helps to keep the clamp in the same position as you move to different locations
• Easily adjust to your board thickness setting with the single sled design and sled adjust button

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.