PocketJig200XJ Complete Pocket Hole Kit with Single Barrel Jig Included

  • Mfr # 7335

  • Zoro # G905347573


product price: $39.39
/ea

Key Features

Features
Magnetic Clamping Pad
Includes
Double Barrel Pocket Hole Jig, Single Barrel Pocket Hole Jig, Pocket Hole Bit, 3 in and 6 in T20 Drivers, Pocket Hole Screws, Pocket Hole Plugs, Depth Stop, Allen Key
For Use With
Drills
Max. Table Weight (lbs.)
2.05 lb
Application
Pocket Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7335
Zoro #
G905347573
UPC #
737888733507
Country of Origin
China

Details

Features
Magnetic Clamping Pad
Includes
Double Barrel Pocket Hole Jig, Single Barrel Pocket Hole Jig, Pocket Hole Bit, 3 in and 6 in T20 Drivers, Pocket Hole Screws, Pocket Hole Plugs, Depth Stop, Allen Key
For Use With
Drills
Max. Table Weight (lbs.)
2.05 lb
Application
Pocket Hole

Description

The PocketJig200 is designed to help you build, shelves, cabinets, storage racks, bookcases and other home improvement projects. With built in measurements, locating slide and fence, you can accurately set your jig and drilling depth to accommodate your standard board thicknesses. This includes the PocketJig100 jig for repairs or smaller projects.
• POCKET JIG 100: single barrel pocket hole jig, for repairs or smaller projects
• POCKET JIG 200: double barrel pocket hole jig, for any project that is up to 1-1/2" thick and can also do repairs, with fence adjustment
• BUILT-IN MEASUREMENTS: designed to accommodate standard board thicknesses of 1/2", 3/4", 1" and 1-1/2"
• HARDENED STEEL DRILL BUSHINGS: for precise and accurate pocket holes
• MAGNETIC T20 STAR DRIVER: for maximum torque settings without stripping; to allow pocket screws to align with maximum precision

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.