Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PocketJig300 Heavy Duty Complete Pocket Hole Kit

  • Mfr # 1326

  • Zoro # G805347543


product price: $37.65
/ea

Key Features

Features
Magnetic Clamping Pad
Includes
Jig, drill bit, driver, screws, plugs and storage case
Max. Table Weight (lbs.)
2.2 lb
Application
Pocket Hole
For Use With
Drill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1326
Zoro #
G805347543
UPC #
737888132607
Country of Origin
China

Details

Features
Magnetic Clamping Pad
Includes
Jig, drill bit, driver, screws, plugs and storage case
Max. Table Weight (lbs.)
2.2 lb
Application
Pocket Hole
For Use With
Drill

Description

The Milescraft PocketJig300 heavy-duty pocket hole jig is the ideal solution for bigger projects. Whether you're building decks, fences, outdoor furniture or framing walls, this HD jig has you covered. This jig is designed for use with materials 1.5 in. and larger.
• PocketJig300 HD pocket hole jig kit designed for bigger builds
• For use on materials 1-1/2 in. (38 mm) and larger
• Perfect for 2x4 projects
• 50% stronger joints than using standard pocket hole jigs
• Hardened steel bushings for precise accurate 1.5 in. pocket holes
• Thick durable fence - flip down when drilling new pocket holes and keep up when doing repairs
• Recessed clamp pocket keeps the clamp in the same position as you move to different locations
• With the rare earth magnet, you can easily move the jig from 1 location to another
• Convenient built-in depth stop setting
• 1/2 in. HSS step drill bit eliminates clogging and provides smooth precise holes
• 1/2 in. split design stop collar with flat included, the split design prevents slipping of the set screw when tighten and the flat prevents the bit from rolling
• Rugged storage case with designated places for components, you will never have to go digging through your toolbox for your pocket hole jig again

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.