Zoro Homepage

Push Block, For Bench Power Tools

  • Mfr # 3403

  • Zoro # G616332646


product price: $11.49
/ea

Key Features

Overall Height
3 1/4 in
Features
It Can be used with Nearly any Bench Power Tool to Add an Extra Layer of Safety and Control when Working with your Workpiece
Overall Length
8 in
Compatible Product Type
Bench Power Tools
Material
ABS, Thermoplastic Elastomers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3403
Zoro #
G616332646
UPC #
737888340309
Country of Origin
China

Dimensions

Overall Height
3 1/4 in
Overall Length
8 in

Details

Features
It Can be used with Nearly any Bench Power Tool to Add an Extra Layer of Safety and Control when Working with your Workpiece
Compatible Product Type
Bench Power Tools
Material
ABS, Thermoplastic Elastomers
Product Type
Multi-Purpose Push Block
Item
Push Block

Description

Push Block, Material ABS, Thermoplastic Elastomers, Features It Can be used with Nearly any Bench Power Tool to Add an Extra Layer of Safety and Control when Working with your Workpiece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.