Push Block, MILESCRAFT
Mfr # 3405
Zoro # G308426554
product price: $19.99
/eaKey Features
For Use With
Table Saw
Material
ABS, Thermoplastic Elastomers
Overall Length
9 3/4 in
Features
Diamond Grip Prevents Boards from Slipping, The High-Friction
Overall Width
3 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3405
Zoro #
G308426554
UPC #
737888340507
Country of Origin
China
Dimensions
Overall Length
9 3/4 in
Overall Width
3 1/4 in
Details
Item
Push Block
For Use With
Table Saw
Material
ABS, Thermoplastic Elastomers
Features
Diamond Grip Prevents Boards from Slipping, The High-Friction
Product Type
GrabberPlus
Compatible Product Type
Band Saw, Jointer, Router Table, Table Saw
Description
Push Block, Material ABS, Thermoplastic Elastomers, Features Diamond Grip Prevents Boards from Slipping, The High-Friction
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.