Zoro Homepage

Push Block, MILESCRAFT

  • Mfr # 3406

  • Zoro # G508426552


product price: $39.99
/ea

Key Features

For Use With
Table Saw
Includes
1 in Leg, 1/2 in Leg, 1/4 in Leg, 1/8 in Leg, Adjustable Heel, Hardware, Main Body, Support Foot
Material
Thermoplastic Elastomers
Overall Length
10 in
Features
Keeping you and your Fingers Protected, The Angled Handles Provides Superior Control all the Way Through the Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3406
Zoro #
G508426552
UPC #
737888340606
Country of Origin
China

Dimensions

Overall Length
10 in
Overall Width
5 1/2 in

Details

Item
Push Block
For Use With
Table Saw
Includes
1 in Leg, 1/2 in Leg, 1/4 in Leg, 1/8 in Leg, Adjustable Heel, Hardware, Main Body, Support Foot
Material
Thermoplastic Elastomers
Features
Keeping you and your Fingers Protected, The Angled Handles Provides Superior Control all the Way Through the Cut
Compatible Product Type
Even Band Saw, Jointer, Router Table, Table Saw
Product Type
GrabberPRO

Description

Push Block, Material Thermoplastic Elastomers, Features Keeping you and your Fingers Protected, The Angled Handles Provides Superior Control all the Way Through the Cut, Includes 1 in Leg, 1/2 in Leg, 1/4 in Leg, 1/8 in Leg, Adjustable Heel, Hardware, Main Body, Support Foot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.