Rotoflex Rotary Attachment for Dremel Type Tools

  • Mfr # 1003

  • Zoro # G705347575


product price: $19.79
/ea

Key Features

Application
Carving, Grinding, Sanding
Tool Weight
0.64 lb
For Use With
Rotary Tool
Features
Stylus Grip Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003
Zoro #
G705347575
UPC #
893264100308
Country of Origin
China

Details

Application
Carving, Grinding, Sanding
Tool Weight
0.64 lb
For Use With
Rotary Tool
Features
Stylus Grip Handle

Description

The Milescraft RotoFlex Rotary Tool Accessory is a flexible shaft with a 5 in. bend radius that allows you to get around corners and into tight spaces. The comfortable grip allows access to tight places and enables detail work while keeping your rotary tool out of the way. This shaft works with any rotary tool and its integrated shaft lock allows for easy exchanging of bits and accessories.
• No adapters required, universal shaft connects to chuck
• Comfort grip handle for fingertip control
• 3 ball bearing sets provide long-lasting and smooth operation
• 36 in. flexible shaft to reach tight spots
• 5 in. bend radius offers more flexibility
• Integrated shaft lock for easy accessory change
• Accepts up to 1/8 in. shank accessories

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.