Zoro Homepage

Safety Bundle - Includes Feather Board, Push Stick, Grabber Push Block

  • Mfr # 7334

  • Zoro # G805347574


product price: $30.19
/ea

Key Features

For Use With
Saws
Includes
Grabber, FeatherBoard and PushStick
Application
Saw Safety
Features
Complete Saw Safety Package
Material
Plastic/TPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7334
Zoro #
G805347574
UPC #
737888733408
Country of Origin
China

Details

For Use With
Saws
Includes
Grabber, FeatherBoard and PushStick
Application
Saw Safety
Features
Complete Saw Safety Package
Material
Plastic/TPE
Tool Weight
1.4 lb

Description

The Milescraft Feather board has maximum holding pressure created by unique split rail construction. Pre-load tension design maintains consistent pressure across the face of the Feather board. 5/8 and 3/4 metal miter bars fit all standard miter slots. Dual slide motion and S-Style knobs provide quick, easy and proper installation and prevent over tightening damage to components. High visibility yellow makes units easy to find in busy shops. The Milescraft Grabber is a multi-purpose push block for ripping or routing. Ideal for use on router tables, table saw, jointers and even band saws. Safety is very important and you always want to keep your hands as far away from the cutting tool as possible. With an ergonomic, comfort grip handle, a diamond grip rubber bottom, and durable body, this tool provides maximum durability to safely control your work piece in all applications. The Milescraft PushStick has an extra tall handle that is tilted inward, away from blade or bit location. Operators hand is automatically moved further from potential danger. The rear foot hooks over the back end of the material, providing a safer, more positive combination push-pull action. Bottom of the stick is covered in a soft, high-traction polymer coating that prevents PushStick from slipping and avoids scratching and marring the surface of pieces being cut. High visibility yellow for easy identification in a busy shop.
• Milescraft FeatherBoard has a unique split rail construction and pre-load tension design to maintain consistent pressure across the face
• Milescraft Grabber is a multi-purpose push block for ripping and routing
• Milescraft PushStick has an extra tall handle that is tilted inward, away from the blade or bit location
• Buy the FeatherBoard and PushStick - get the Grabber free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.