Tapping Screw Assortment, Zinc Plated Finish, Pan Head Phillips Drive

  • Mfr # 5200

  • Zoro # G605347576


product price: $28.29
/ea

Key Features

System of Measurement
Inch, Metric
Finish
Zinc Plated
Head Type
Pan
Drive
Phillips
Number of Pieces
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5200
Zoro #
G605347576
UPC #
737888520008
Country of Origin
China

Dimensions

Number of Sizes
6

Details

Item
Tapping Screw Assortment
System of Measurement
Inch, Metric
Finish
Zinc Plated
Head Type
Pan
Drive
Phillips
Number of Pieces
700
Application
Fasteners

Description

Self-tapping, zinc coated T20 Star screws are perfect for joining your work pieces together, ensuring a secure hold. PocketScrewKit includes 700-piece of the most common sized pocket hole screws. T20 Star, pan head and washer head pocket hole screws are a great choice for a wide variety of indoor projects.
• Resists cam-out better than your standard Phillips head or slot head screws
• T20 screws allow for a higher torque to be exerted without damaging the screw head or your tool
• Reusable plastic storage carrying case
• Carrying case with designated places in the case for each size screw and a screw selection chart
• Includes 150ct. 1 in. (25mm) coarse T-20 pan head screws
• Includes 150ct. 1.25 in. (32mm) Fine T20 washer head screws
• Includes 150ct. 1.25 in. (32mm) coarse T20 washer head screws
• Includes 100ct. 1.5 in. (38mm) coarse T20 washer head screws
• Includes 75ct. 2 in. (51mm) Coarse T20 washer head screws
• Includes 75ct. 2.5 in. (64mm) Coarse T20 washer head screws
• Includes 3" and 6" T20 Torx Star Bit Drivers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.