Zoro Homepage

Track Saw Square, 13.375 in L

  • Mfr # 1410

  • Zoro # G716342651


product price: $38.39
/ea
Sold in multiples of 2 for $76.78

Key Features

Product Type
Track Saw Square
Compatible Product Type
Compact Track Clamp, Guide Rail, Track Clamp, Track Saw Guide
Features
Anti-Tip, Low-Profile, Perfect 90 Degrees Cuts
Compatible Brand
Milescraft
Overall Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410
Zoro #
G716342651
UPC #
737888141005
Country of Origin
China

Dimensions

Overall Width
3 1/2 in
Overall Length
13 3/8 in

Details

Product Type
Track Saw Square
Compatible Product Type
Compact Track Clamp, Guide Rail, Track Clamp, Track Saw Guide
Features
Anti-Tip, Low-Profile, Perfect 90 Degrees Cuts
Compatible Brand
Milescraft
Material
Aluminum
Compatible Manufacturer Model Number
1408, 1409, 4021, 4025
Item
track saw square

Description

track saw square, Features Anti-Tip, Low-Profile, Perfect 90 Degrees Cuts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.