Zoro Homepage

TrackSawGuideRail, 55inL, MILESCRAFT

  • Mfr # 1408

  • Zoro # G916049015


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Overall Length
55 in
Features
This Produces a System Able to Rip Eight Foot Lengths of Plywood Cleanly and Accurately
Material
Aluminum
Includes
(2) 27.5 in Long Rail Extensions
Compatible Product Type
Track Saw Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1408
Zoro #
G916049015
UPC #
737888140800
Country of Origin
China

Dimensions

Overall Length
55 in

Details

Item
Track Saw Guide Rail
Features
This Produces a System Able to Rip Eight Foot Lengths of Plywood Cleanly and Accurately
Material
Aluminum
Includes
(2) 27.5 in Long Rail Extensions
Compatible Product Type
Track Saw Guide
Product Type
Guide Rail
Compatible Manufacturer Model Number
1409
Compatible Brand
Milescraft

Description

Track Saw Guide Rail, Features This Produces a System Able to Rip Eight Foot Lengths of Plywood Cleanly and Accurately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.