TriGrips Triangle Bench Cookie Work Grippers, for Woodworking, Painting, Raising and Leveling

  • Mfr # 1600

  • Zoro # G405347646


product price:  $10.85
/ea

Key Features

Tool Weight (Lb.)
1.2 lb
Features
Painters Point
Application
sanding, painting, clamping
Includes
4 trigrips
Material
Plastic/TPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1600
Zoro #
G405347646
UPC #
737888160006
Country of Origin
China

Details

Tool Weight (Lb.)
1.2 lb
Features
Painters Point
Application
sanding, painting, clamping
Includes
4 trigrips
Material
Plastic/TPE

Description

TriGrips non-slip work supports hold projects securely for routing, sanding, painting, drilling, carving, and more. The pads hold projects in place while elevating them 1-3/16-Inch above the work surface allowing complete access to edges while holding the project in place for painting and edge routing. Exclusive integrated Painter's Points provide additional lift from the work surface and makes minimal contact with fresh coats of paint or stain. Internal ballast ensures stability by allowing the center of gravity to flow to the base in any position.
• Non-slip friction grip pads eliminate the use of clamps while routing, sand, painting, etc
• Tri-Grips allow complete access to edges for painting
• Exclusive integrated painting supports provide 3-inch elevation and minimal contact with freshly painted or stained project surfaces
• Self-adjusting internal ballast provides support in any position
• Set includes 4 pieces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.