Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trim45 Trimming Aid

  • Mfr # 8401

  • Zoro # G105347571


product price: $14.39
/ea

Key Features

For Use With
Miter Saw
Features
Torx Drive
Tool Weight
0.25
Application
Trim Installation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8401
Zoro #
G105347571
UPC #
893264840105
Country of Origin
China

Details

For Use With
Miter Saw
Features
Torx Drive
Tool Weight
0.25
Application
Trim Installation

Description

Trim45 trim carpentry aid is the handiest tool in the toolbox when it comes to installing door and window casement trim, as well as decorative trim work projects such as fireplaces or bookshelves. Unique measuring and marking device eliminate fumbling with tape measures when determining the length of finish trim. Unique to the Trim45 is an adjustable reveal setting ranging from 1/8 in. to 1/2 in., in 1/8 in. increments, allowing it to be used on any project in any home or at any job site adding versatility and usability.
• Tape measure slots and rare earth magnets, make it easy to measure jamb openings and trim stock, without the assistance of another person, for perfect miter cuts every time
• Adjustable reveal allows for setting reveals from 1/8 in. to 1/2 in., in 1/8 in. increments
• 45° angled head for 45° marking of miter cuts
• Built-in clamp pad designed to work with any clamp
• Push lock button for securely setting your reveal accurately each time
• Trim carpentry tool is made of durable ABS plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.