Anti-Slip Tape Polymer 20 Grit Size, Black, 6" W x 60 ft. L, 54 mil Thick

  • Mfr # MG24.0660.BLA

  • Zoro # G9189559


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Length
60 ft.
Color
Black
Material
Polymer
Grit Size
20
Thickness
54 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG24.0660.BLA
Zoro #
G9189559
UPC #
-
Country of Origin
United States

Dimensions

Width
6"
Length
60 ft.
Grit Size
20
Thickness
54 mil
Imperial Tape Length
60 ft
Imperial Tape Width
6 in

Details

Item
Anti-Slip Tape
Color
Black
Material
Polymer
Standards
MIL-PRF-24667C
Backing
Kraft Paper
Grit Material
Aluminum Oxide
Indoor/Outdoor Usage
Indoor/Outdoor
Performance Temp.
-10 Degrees to 210 Degrees F
Legend
No Legend
Adhesion Strength
65 oz./in.
Shape
Continuous Roll
Tensile Strength
10 lb-in
Tape Color
Black
Tape Shape
Continuous Roll
Adhesive
Pressure Sensitive
Die Cut
No
Adhesive Material
Plastic Film
Tape Adhesive
Acrylic
Pattern
Solid
Tape Adhesive Strength
65 oz/in
Abrasive Grade
Very Coarse
Minimum Tape Performance Temperature
-10 Degrees F
Anti-Slip Surface
Aluminum Oxide
Fluorescent
No
Maximum Tape Performance Temperature
210 Degrees F
Environment
Indoor and Outdoor
Glow In The Dark
No
Sub-Brand
Flex-Tred(R)
Tape Adhesive Material
Acrylic
Product Form
Continuous Roll
Specifications Met
MIL

Description

Anti-Slip Tape, Black, 6 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 54 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.