Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Slip Tape Polymer 60 Grit Size, Black, 4" W x 60 ft. L, 31 mil Thick

  • Mfr # MG54.0460.BLA

  • Zoro # G9190119


product price: $67.89
/ea

Key Features

Length
60 ft.
Color
Black
Material
Polymer
Thickness
31 mil
Grit Size
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG54.0460.BLA
Zoro #
G9190119
UPC #
-
Country of Origin
United States

Dimensions

Length
60 ft.
Width
4"
Thickness
31 mil
Grit Size
60
Imperial Tape Length
60 ft
Imperial Tape Width
4 in

Details

Item
Anti-Slip Tape
Color
Black
Material
Polymer
Standards
MIL-PRF-24667C
Tape Adhesive Strength
65 oz/in
Adhesive
Pressure Sensitive
Backing
Kraft Paper
Tape Adhesive
Acrylic
Legend
No Legend
Adhesion Strength
65 oz./in.
Tape Color
Black
Adhesive Material
Plastic Film
Pattern
Solid
Performance Temp.
-10 Degrees to 210 Degrees F
Grit Material
Aluminum Oxide
Indoor/Outdoor Usage
Indoor/Outdoor
Tape Shape
Continuous Roll
Shape
Continuous Roll
Tensile Strength
10 lb-in
Die Cut
No
Glow In The Dark
No
Anti-Slip Surface
Aluminum Oxide
Abrasive Grade
Coarse
Specifications Met
MIL
Sub-Brand
Flex-Tred(R)
Product Form
Continuous Roll
Minimum Tape Performance Temperature
-10 Degrees F
Maximum Tape Performance Temperature
210 Degrees F
Tape Adhesive Material
Acrylic
Environment
Indoor and Outdoor
Fluorescent
No

Description

Anti-Slip Tape, Black, 4 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 31 mil, Abrasive Grade Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.