Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Slip Tape Polymer 60 Grit Size, Black, 6" W x 60 ft. L, 31 mil Thick

  • Mfr # MG54.0660.BLA

  • Zoro # G9190146


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Length
60 ft.
Color
Black
Material
Polymer
Thickness
31 mil
Grit Size
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG54.0660.BLA
Zoro #
G9190146
UPC #
-
Country of Origin
United States

Dimensions

Width
6"
Length
60 ft.
Thickness
31 mil
Grit Size
60
Imperial Tape Length
60 ft
Imperial Tape Width
6 in

Details

Item
Anti-Slip Tape
Color
Black
Material
Polymer
Standards
MIL-PRF-24667C
Tape Adhesive
Acrylic
Adhesive
Pressure Sensitive
Backing
Kraft Paper
Grit Material
Aluminum Oxide
Tape Color
Black
Die Cut
No
Tape Shape
Continuous Roll
Shape
Continuous Roll
Adhesive Material
Plastic Film
Tensile Strength
10 lb-in
Adhesion Strength
65 oz./in.
Tape Adhesive Strength
65 oz/in
Pattern
Solid
Performance Temp.
-10 Degrees to 210 Degrees F
Legend
No Legend
Indoor/Outdoor Usage
Indoor/Outdoor
Tape Adhesive Material
Acrylic
Specifications Met
MIL
Abrasive Grade
Coarse
Glow In The Dark
No
Environment
Indoor and Outdoor
Sub-Brand
Flex-Tred(R)
Maximum Tape Performance Temperature
210 Degrees F
Fluorescent
No
Product Form
Continuous Roll
Anti-Slip Surface
Aluminum Oxide
Minimum Tape Performance Temperature
-10 Degrees F

Description

Anti-Slip Tape, Black, 6 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 31 mil, Abrasive Grade Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.