Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Miljoco Gauge Adapter, 1/4 In NPT, Length 2.75 In PTGA

Gauge Adapter, 1/4 In NPT, Length 2.75 In (Discontinued)

  • Mfr # PTGA
  • Zoro # G2463377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTGA
Zoro #
G2463377
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr.
Length
2 3/4 in
Connection Size
1/4 in NPT

Details

Item
Gauge Adapter
Pressure Range
Vac to 1000 psi
Material
Brass and Stainless Steel
Max. Temp.
350 Degrees F

Description

Gauge Adapter, Connection Size 1/4 In. NPT, Length 2-3/4 In., Pressure Range Vac to 1000 psi, Max. Temp. 350 Degrees F, Material Brass and Stainless Steel, Manufacturers Warranty Length 1 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.