Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SX93597
Zoro #
G2868406
UPC #
-
Country of Origin
United States
Dimensions
Stem Length
3-1/2"
Stem Dia.
0.457 in
Insertion Length
2 1/2 in
Connection Size
1-1/4-18
Details
Item
Industrial Glass Thermometer
Temp. Range (F)
50 Degrees to 550 Degrees F
Case Material
Die Cast Aluminum
Case Color
Green
Scale Material
Aluminum
Scale Divisions
5 Degrees
Special Features
Adjustable Fitting
Accuracy
+/-1 Scale Division
Fill
Non Toxic Blue Organic Liquid
Connection Location
Lower, Variable Angle
Includes
Instructions
Window Material
Glass
Scale Color
White with Black Markings
Description
Industrial Glass Thermometer
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.