This item is Discontinued.

Miljoco Pressure Gauge, 0 to 100 psi, 1/4" MNPT, Stainless Steel, Silver P2598LZ05SS-M

Pressure Gauge, 0 to 100 psi, 1/4" MNPT, Stainless Steel, Silver (Discontinued)

  • Mfr # P2598LZ05SS-M
  • Zoro # G0190337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2598LZ05SS-M
Zoro #
G0190337
UPC #
-
Country of Origin
China

Dimensions

Connection Size
1/4 in NPT
Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
2 1/2 in

Details

Connection Location
Lower
Item
Pressure Gauge
Gauge Application
General Purpose
Range
0 to 100 psi/0 to 700 kPa
Accuracy
+/-1.6%
Gauge Primary Range Values
0 to 100
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Stainless Steel
Case Color
Silver
Basic Gauge Socket Material
Stainless Steel
Gauge Case Color
Stainless Steel
Basic Gauge Wetted Parts
Stainless Steel
Series
P2598LZ-M
Gauge Lens Material
Acrylic
Operating Temp. Range
0 Degrees to 140 Degrees F
Basic Gauge Lens Material
Plastic
Gauge Primary Range Smallest Graduation
2
Gauge Socket Material
316 Stainless Steel
Gauge Sensor Material
316 Stainless Steel
Liquid Filled
No
Gauge Primary Range Numbered Graduations
20
Gauge Panel Mountable
No
Graduations
20 psi/100 kPa
Smallest Graduation
2 psi/20 kPa
Gauge Connection Location
Bottom
Gauge Accuracy
+/-1.60%
Gauge Case Material
Stainless Steel
Gauge Secondary Range Units
kPa
Gauge Special Options
Maximum Reading Pointer
Pressure and Vacuum Gauge Type
Pressure Gauge
Calibration Certificate Included
No
Basic Gauge Sensor Material
Stainless Steel
Gauge Secondary Range Values
0 to 700
Socket Material
316 Stainless Steel
Lens Material
Acrylic

Description

Pressure Gauge, Accuracy +/-1.6 Percent, Gauge Case Material Stainless Steel, Lens Material Acrylic, Socket Material 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.