Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Miljoco Pressure Gauge, 0 to 100 psi, 1/4" MNPT, Steel, Chrome P20157L05

Pressure Gauge, 0 to 100 psi, 1/4" MNPT, Steel, Chrome (Discontinued)

  • Mfr # P20157L05
  • Zoro # G2113641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20157L05
Zoro #
G2113641
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
2"

Details

Item
Pressure Gauge
Connection Location
Lower
Gauge Application
Test
Range
0 to 100 psi
Accuracy
+/-2-1-2%
Gauge Primary Range Values
0 to 100
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Steel
Case Color
Chrome
Liquid Filled
No
Gauge Primary Range Numbered Graduations
10
Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Lens Material
Polycarbonate
Gauge Connection Location
Bottom
Gauge Sensor Material
Phosphor Bronze
Gauge Socket Material
Brass
Smallest Graduation
2 psi
Series
P20157L
Gauge Panel Mountable
No
Calibration Certificate Included
No
Gauge Case Material
Steel
Gauge Accuracy
+/-2-1-2%
Basic Gauge Wetted Parts
Brass / Bronze
Gauge Primary Range Smallest Graduation
2
Gauge Case Color
Chrome
Basic Gauge Lens Material
Plastic
Operating Temp. Range
-40 Degrees to 150 Degrees F
Graduations
10 psi
Basic Gauge Socket Material
Brass
Basic Gauge Sensor Material
Bronze
Socket Material
Brass
Lens Material
Polycarbonate

Description

Pressure Gauge, Accuracy +/-2-1-2 Percent, Gauge Case Material Steel, Lens Material Polycarbonate, Case Color Chrome, Socket Material Brass, Series P20157L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.