Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Miljoco Pressure Gauge, 0 to 100 psi, 1/4" MNPT, Stainless Steel, Silver P206605

Pressure Gauge, 0 to 100 psi, 1/4" MNPT, Stainless Steel, Silver (Discontinued)

  • Mfr # P206605
  • Zoro # G1870321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P206605
Zoro #
G1870321
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
2"

Details

Item
Pressure Gauge
Connection Location
Back
Gauge Application
Test
Range
0 to 100 psi
Accuracy
+/-2-1-2%
Gauge Primary Range Values
0 to 100
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Stainless Steel
Case Color
Silver
Gauge Accuracy
+/-2-1-2%
Basic Gauge Wetted Parts
Brass / Bronze
Gauge Primary Range Smallest Graduation
1
Basic Gauge Lens Material
Plastic
Gauge Case Material
Stainless Steel
Gauge Case Color
Stainless Steel
Calibration Certificate Included
No
Basic Gauge Sensor Material
Bronze
Series
P2066
Operating Temp. Range
-40 Degrees to 200 Degrees F
Gauge Sensor Material
Phosphor Bronze
Gauge Lens Material
Polycarbonate
Gauge Connection Location
Center Back
Gauge Primary Range Numbered Graduations
10
Basic Gauge Socket Material
Brass
Liquid Filled
No
Smallest Graduation
1 psi
Gauge Socket Material
Brass
Graduations
10 psi
Gauge Panel Mountable
No
Pressure and Vacuum Gauge Type
Pressure Gauge
Socket Material
Brass
Lens Material
Polycarbonate

Description

Pressure Gauge, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Lens Material Polycarbonate, Case Color Silver, Socket Material Brass, Series P2066

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.