This item is Discontinued.

Miljoco Pressure Gauge, 0 to 30 psi, 1/4" MNPT, Aluminum, Black P8509LX03

Pressure Gauge, 0 to 30 psi, 1/4" MNPT, Aluminum, Black (Discontinued)

  • Mfr # P8509LX03
  • Zoro # G3032452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8509LX03
Zoro #
G3032452
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
8-1/2"

Details

Connection Location
Lower
Item
Pressure Gauge
Gauge Application
Process
Range
0 to 30 psi
Accuracy
+/-0.5%
Gauge Primary Range Values
0 to 30
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Aluminum
Case Color
Black
Calibration Certificate Included
No
Gauge Case Color
Black
Basic Gauge Sensor Material
Bronze
Gauge Panel Mountable
Yes
Basic Gauge Lens Material
Glass
Gauge Connection Location
Bottom
Gauge Accuracy
+/-0.50%
Basic Gauge Wetted Parts
Brass / Bronze
Operating Temp. Range
-40 Degrees to 200 Degrees F
Gauge Case Material
Cast Aluminum
Series
P4509LX
Smallest Graduation
0.2 psi
Gauge Sensor Material
Bronze
Pressure and Vacuum Gauge Type
Pressure Gauge
Liquid Filled
No
Basic Gauge Socket Material
Brass
Gauge Socket Material
Brass
Gauge Primary Range Smallest Graduation
0.2
Gauge Lens Material
Glass
Gauge Mounting Method
Surface
Socket Material
Brass
Lens Material
Glass

Description

Pressure gauges are imperative for fluid power systems - without them, operations would be inconsistent and unstable. Take a look at the features for Miljoco Pressure Gauge. Range: 0 to 30 psi, Connection Size: 1/4" NPT, Connection Location: Lower.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.