This item is Discontinued.

Miljoco Pressure Gauge, 0 to 300 psi, 1/4" MNPT, Aluminum, Black P8509LX08

Pressure Gauge, 0 to 300 psi, 1/4" MNPT, Aluminum, Black (Discontinued)

  • Mfr # P8509LX08
  • Zoro # G1243837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8509LX08
Zoro #
G1243837
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
8-1/2"

Details

Connection Location
Lower
Item
Pressure Gauge
Gauge Application
Process
Range
0 to 300 psi
Accuracy
+/-0.5%
Gauge Primary Range Values
0 to 300
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Aluminum
Case Color
Black
Basic Gauge Lens Material
Glass
Gauge Sensor Material
Bronze
Series
P4509LX
Basic Gauge Socket Material
Brass
Gauge Accuracy
+/-0.50%
Liquid Filled
No
Gauge Lens Material
Glass
Operating Temp. Range
-40 Degrees to 200 Degrees F
Gauge Case Color
Black
Gauge Mounting Method
Surface
Calibration Certificate Included
No
Basic Gauge Wetted Parts
Brass / Bronze
Gauge Primary Range Smallest Graduation
2
Gauge Connection Location
Bottom
Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Case Material
Cast Aluminum
Gauge Panel Mountable
Yes
Smallest Graduation
2 psi
Gauge Socket Material
Brass
Basic Gauge Sensor Material
Bronze
Socket Material
Brass
Lens Material
Glass

Description

Pressure Gauge, Accuracy +/-0.5 Percent, Gauge Case Material Cast Aluminum, Lens Material Glass, Case Color Black, Socket Material Brass, Series P4509LX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.