Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PTB-50
Zoro #
G1585552
UPC #
-
Country of Origin
Unknown
Dimensions
Manufacturers Warranty Length
1 yr.
Length
1 1/2 in
Connection Size
1/2 in NPT
Details
Item
Test Plug
Pressure Range
Vac to 1000 psi
Max. Temp.
350 Degrees F
Cap Material
Brass
Core Material
Nordel
Body Material
Brass
Description
Test Plug, Body Material Brass, Cap Material Brass, Manufacturers Warranty Length 1 yr
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.