Zoro Homepage
This item is Discontinued.
Miljoco Thermometer, Vert, Stick On, -40 to120F, NSF S350091ZT

Thermometer, Vert, Stick On, -40 to120F, NSF (Discontinued)

  • Mfr # S350091ZT
  • Zoro # G3242531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S350091ZT
Zoro #
G3242531
UPC #
-
Country of Origin
United States

Details

Item
Liquid Filled Food Service Thermometer
Display
Analog
Temp. Range (F)
-40 Degrees to 120 Degrees
Temp. Range (C)
-40 Degrees to 50 Degrees
Accuracy
+/-2 Degrees F
Application
Refrigerator/Freezer
Case Material
Polycarbonate
Standards
NSF
Lens Material
Polycarbonate
Metal Detectable
Yes

Description

Liquid Filled Food Service Thermometer, Metal Detectable Yes, Case Material Polycarbonate, Lens Material Polycarbonate, Accuracy +/-2 Degrees F, Application Refrigerator/Freezer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.