Dog Biscuits, 10 lb, Original
- Mfr # 7910092501
- Zoro # G4065142
product price:
$
28.69
/ea
Key Features
Flavor
Original
Size
10 lb
Snack Food Type
Dog Treats
Packing Type
Box
Product Type
Dog Biscuit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7910092501
- Zoro #
- G4065142
- UPC #
- -
- Country of Origin
- United States
- Flavor
- Original
- Snack Food Type
- Dog Treats
- Packing Type
- Box
- Item
- Dog Biscuits
- Product Type
- Dog Biscuit
Dimensions
- Size
- 10 lb
- Bottle Size
- 10 lb
- Pet Size
- Medium
- Size - Alpha
- 10 lb
- Container Size
- 10 lb
Description
Crunchy dog snacks that are wholesome and delicious. These tasty treats will give your dog the simple, genuine joy that your dog gives you every day. Ideal for medium dogs weighing over 20 lb, these delicious snacks help clean your dog's teeth and freshen breath.
- • Crunchy texture helps to clean teeth and freshen breath.
- • Fortified with 12 vitamins and minerals to help keep dogs at their best.
- • Ideal for medium dogs weighing over 20 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.