Dog Biscuits, 2 lb, Beef/Filet Mignon
- Mfr # 50962
- Zoro # G908842907
product price:Â
$
39.39
/ea
Key Features
Size
2 lb
Flavor
Assorted
Pet Size
All Sizes
Bottle Size
2 lb
Product Type
Dog Biscuit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50962
- Zoro #
- G908842907
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 2 lb
- Pet Size
- All Sizes
- Bottle Size
- 2 lb
- Size - Alpha
- 2 lb
Details
- Item
- Dog Biscuits
- Flavor
- Assorted
- Product Type
- Dog Biscuit
Description
Dog Biscuits, Flavor Assorted, Pet Size All Sizes, Product Type Dog Biscuit, Size 2 lb
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.