70255 Blue Monster 6 in. 1 Brush

  • Mfr # 70255
  • Zoro # G103737541
product price: 
$
28.15
/ea

Key Features

Brush Type
Cleaning Brush
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70255
Zoro #
G103737541
UPC #
38091702558
Country of Origin
China

Details

Brush Type
Cleaning Brush

Description

Blue Monster 6 in. 1 Brush

Designed to clean and debur 1/2 inch and 3/4 inch copper tubing and copper fittings.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Blue Monster 6 in. 1 Brush
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • For Use With: Copper Fittings, Copper tubing
  • Overall Length: 7-1/2 inch
  • Overall Width: 2 inch
  • Weight: 3.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews