Shop MILL-ROSE
See all product information
Create Account
Brush, Boiler, Flat, 1/2"x1", 27" OAL.
- Mfr # 84006
- Zoro # G804846757
product price:Â
$
11.89
/ea
Sold in multiples of 24 for
$285.36
Key Features
Brush Length
1 in
Overall Length
27 in
Overall Diameter
1/2 in
Product Type
Boiler Brush
Application
Boilers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84006
- Zoro #
- G804846757
- UPC #
- -
- Country of Origin
- United States
- Item
- Boiler Brush
- Product Type
- Boiler Brush
- Application
- Boilers
Dimensions
- Brush Length
- 1 in
- Overall Length
- 27 in
- Overall Diameter
- 1/2 in
- Wire Rope Length
- 27 in
- Length
- 27 in
Description
Boiler Brush
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.