Shop MILLENNIUM FILTER
See all product information
Create Account
Hydraulic Filter, FILTERMART-11199, Pressure Line, 10 micron
- Mfr # ZX-11199
- Zoro # G501116573
product price:Â
$
59.49
/ea
Key Features
Filter Style
Pressure Line
Filter Media
Pleated Paper Media
Collapse Pressure
305
Operating Temp
-13 to 250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZX-11199
- Zoro #
- G501116573
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Filter
- Replaces OEM Part
- FILTERMART-11199
- Filter Style
- Pressure Line
- Filter Media
- Pleated Paper Media
- Filter Rating (Microns)
- 10
- Collapse Pressure
- 305
- Operating Temp
- -13 to 250
Description
MILLENNIUM FILTER brand Hydraulic Filter, FILTERMART-11199, Pressure Line, 10 micron has a Filter Style of Pressure Line, Filter Media of Pleated Paper Media, Collapse Pressure of 305, and Operating Temp of -13 to 250.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.