Shop MILLENNIUM FILTER
See all product information
Create Account
Hydraulic Filter, HYDAC-HYCON-1266389, Return Line, 10 micron
Mfr # ZX-1266389
Zoro # G701154436
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HYDAC-HYCON-1266389
Filter Media
Pleated Microglass
Filter Style
Return Line
Filter Rating (Microns)
10
Seal Type
Viton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZX-1266389
- Zoro #
- G701154436
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Hydraulic Filter
- Replaces OEM Part
- HYDAC-HYCON-1266389
- Filter Media
- Pleated Microglass
- Filter Style
- Return Line
- Filter Rating (Microns)
- 10
- Seal Type
- Viton
- Collapse Pressure
- 305
- Operating Temp
- -13 to 250