Shop MILLENNIUM FILTER
See all product information
Create Account
Hydraulic Filter, HYDAC-HYCON-1269118, Pressure Line, 10 micron
- Mfr # ZX-1269118
- Zoro # G501129559
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HYDAC-HYCON-1269118
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
10
Seal Type
Viton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZX-1269118
- Zoro #
- G501129559
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Filter
- Replaces OEM Part
- HYDAC-HYCON-1269118
- Filter Style
- Pressure Line
- Filter Media
- Pleated Microglass
- Filter Rating (Microns)
- 10
- Seal Type
- Viton
- Collapse Pressure
- 305
- Operating Temp
- -13 to 250