Hydraulic Filter, NATIONAL FILTERS 10618520274SS, Pressure Line, 50 micron
- Mfr # ZX-10618520274SS
- Zoro # G401098542
product price:Â
$
89.75
/ea
Key Features
Filter Style
Pressure Line
Filter Media
Stainless Steel Wire Mesh Media
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZX-10618520274SS
- Zoro #
- G401098542
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Filter
- Replaces OEM Part
- NATIONAL FILTERS 10618520274SS
- Filter Style
- Pressure Line
- Filter Media
- Stainless Steel Wire Mesh Media
- Filter Rating (Microns)
- 50
- Seal Type
- Viton
- Collapse Pressure
- 305
- Operating Temp
- -13 to 250
Description
Specifications: 3.0 nominal length, Outside Diameter: 1.85, Inside Diameter: 0.87, Micron Rating: 50, 304SS Stainless Steel Mesh Media, Collapse Pressure: 435 psi. ISO 9001:2015
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.