Hydraulic Filter, NATIONAL FILTERS 10818521374SS, Return Line, 50 micron

  • Mfr # ZX-10818521374SS

  • Zoro # G701180732


product price:  $380.99
/ea
Free Shipping & Returns

Key Features

Filter Media
Stainless Steel Wire Mesh Media
Filter Style
Return Line
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZX-10818521374SS
Zoro #
G701180732
UPC #
-
Country of Origin
United States

Details

Item
Hydraulic Filter
Replaces OEM Part
NATIONAL FILTERS 10818521374SS
Filter Media
Stainless Steel Wire Mesh Media
Filter Style
Return Line
Filter Rating (Microns)
50
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products