Hydraulic Filter, NATIONAL-FILTERS-141185595B-141185595B, Return Line, 20 micron

  • Mfr # ZX-141185595B

  • Zoro # G701181012


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Filter Media
Pleated Microglass
Filter Style
Return Line
Filter Rating (Microns)
20
Seal Type
Viton
Collapse Pressure
305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZX-141185595B
Zoro #
G701181012
UPC #
-
Country of Origin
United States

Details

Item
Hydraulic Filter
Replaces OEM Part
NATIONAL-FILTERS-141185595B-141185595B
Filter Media
Pleated Microglass
Filter Style
Return Line
Filter Rating (Microns)
20
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.