Shop MILLENNIUM FILTER

Hydraulic Filter, replaces BENATI 1816106, Pressure Line, 10 micron

  • Mfr # ZX-1816106
  • Zoro # G601123303

product price: 
$
94.35
/ea

Key Features

Replaces OEM Brand
BENATI
Replaces OEM Part
1816106
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZX-1816106
Zoro #
G601123303
UPC #
-
Country of Origin
United States
Item
Hydraulic Filter
Replaces OEM Brand
BENATI
Replaces OEM Part
1816106
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
10
Seal Type
Viton
Collapse Pressure
3045
Operating Temp
-13 to 250

Description

MILLENNIUM FILTER brand Hydraulic Filter, replaces BENATI 1816106, is a Pressure Line filter with a 10 micron Pleated Microglass filter media, Viton seal type, 3045 collapse pressure, and an operating temperature range of -13 to 250 degrees Fahrenheit.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products