Hydraulic Filter, replaces BERTACCHI-E-FILIPPI 25BF3904H12M, Return Line, 10 micron

  • Mfr # ZX-25BF3904H12M

  • Zoro # G601190855


product price:  $457.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
BERTACCHI-E-FILIPPI
Filter Media
Pleated Microglass
Filter Style
Return Line
Seal Type
Viton
Collapse Pressure
305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZX-25BF3904H12M
Zoro #
G601190855
UPC #
-
Country of Origin
United States

Details

Item
Hydraulic Filter
Replaces OEM Brand
BERTACCHI-E-FILIPPI
Replaces OEM Part
25BF3904H12M
Filter Media
Pleated Microglass
Filter Style
Return Line
Filter Rating (Microns)
10
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.