Shop MILLENNIUM FILTER
See all product information
Create Account
Hydraulic Filter, replaces BITZER 3620402, Pressure Line, 20 micron
- Mfr # ZX-3620402
- Zoro # G901119853
product price:Â
$
78.99
/ea
Key Features
Replaces OEM Brand
BITZER
Replaces OEM Part
3620402
Filter Style
Pressure Line
Filter Media
Pleated Paper Media
Filter Rating (Microns)
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZX-3620402
- Zoro #
- G901119853
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Hydraulic Filter
- Replaces OEM Brand
- BITZER
- Replaces OEM Part
- 3620402
- Filter Style
- Pressure Line
- Filter Media
- Pleated Paper Media
- Filter Rating (Microns)
- 20
- Collapse Pressure
- 305
- Operating Temp
- -13 to 250