Hydraulic Filter, replaces BOBCAT 7012314, Pressure Line, 5 micron

  • Mfr # ZX-7012314

  • Zoro # G801083872


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
BOBCAT
Filter Style
Pressure Line
Filter Media
Synthetic Media
Filter Rating (Microns)
5
Seal Type
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZX-7012314
Zoro #
G801083872
UPC #
-
Country of Origin
United States

Details

Item
Hydraulic Filter
Replaces OEM Brand
BOBCAT
Replaces OEM Part
7012314
Filter Style
Pressure Line
Filter Media
Synthetic Media
Filter Rating (Microns)
5
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250

Description

Hydraulic pressure line filter cartridge. Specifications: 10.0 Nominal Length. 5SNViton Seals. ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.