Shop MILLENNIUM FILTER
See all product information
Create Account
Hydraulic Filter, replaces CAN-FLO CU110025, Return Line, 25 micron
- Mfr # ZX-CU110025
- Zoro # G301154249
product price:Â
$
70.99
/ea
Key Features
Replaces OEM Brand
CAN-FLO
Filter Media
Pleated Paper Media
Filter Style
Return Line
Collapse Pressure
305
Operating Temp
-13 to 250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZX-CU110025
- Zoro #
- G301154249
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Hydraulic Filter
- Replaces OEM Brand
- CAN-FLO
- Replaces OEM Part
- CU110025
- Filter Media
- Pleated Paper Media
- Filter Style
- Return Line
- Filter Rating (Microns)
- 25
- Collapse Pressure
- 305
- Operating Temp
- -13 to 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.