
Hydraulic Filter, replaces CAN-FLO CU1100AC, Return Line, 3 micron
Mfr # ZX-CU1100AC
Zoro # G501154131
product price: $83.69
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
CAN-FLO
Filter Media
Pleated Microglass
Filter Style
Return Line
Collapse Pressure
305
Operating Temp
-13 to 250
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZX-CU1100AC
Zoro #
G501154131
UPC #
-
Country of Origin
United States
Details
Item
Hydraulic Filter
Replaces OEM Brand
CAN-FLO
Replaces OEM Part
CU1100AC
Filter Media
Pleated Microglass
Filter Style
Return Line
Filter Rating (Microns)
3
Collapse Pressure
305
Operating Temp
-13 to 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.