Shop MILLENNIUM FILTER
See all product information
Create Account
Hydraulic Filter, replaces CLARK 2200A4, Pressure Line, 25 micron
Mfr # ZX-2200A4
Zoro # G101121069
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
CLARK
Replaces OEM Part
2200A4
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZX-2200A4
- Zoro #
- G101121069
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Hydraulic Filter
- Replaces OEM Brand
- CLARK
- Replaces OEM Part
- 2200A4
- Filter Style
- Pressure Line
- Filter Media
- Pleated Microglass
- Filter Rating (Microns)
- 25
- Seal Type
- Viton
- Collapse Pressure
- 305
- Operating Temp
- -13 to 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.