Shop MILLENNIUM FILTER
See all product information
Hydraulic Filter, replaces DONALDSON DT9600414UM, Pressure Line, 10 micron
Mfr # ZX-DT9600414UM
Zoro # G001141952
product price:Â $45.99
/eaKey Features
Replaces OEM Brand
DONALDSON
Replaces OEM Part
DT9600414UM
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
10
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZX-DT9600414UM
Zoro #
G001141952
UPC #
-
Country of Origin
United States
Details
Item
Hydraulic Filter
Replaces OEM Brand
DONALDSON
Replaces OEM Part
DT9600414UM
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
10
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.