Shop MILLENNIUM FILTER
See all product information
Create Account
Hydraulic Filter, replaces ENGEL C20413376, Pressure Line, 6 micron
Mfr # ZX-C20413376
Zoro # G701152616
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
ENGEL
Replaces OEM Part
C20413376
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Seal Type
Viton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZX-C20413376
- Zoro #
- G701152616
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Hydraulic Filter
- Replaces OEM Brand
- ENGEL
- Replaces OEM Part
- C20413376
- Filter Style
- Pressure Line
- Filter Media
- Pleated Microglass
- Filter Rating (Microns)
- 6
- Seal Type
- Viton
- Collapse Pressure
- 305
- Operating Temp
- -13 to 250