Zoro Homepage

Hydraulic Filter, replaces EPPENSTEINER RL330P25, Return Line, 25 micron

  • Mfr # ZX-RL330P25

  • Zoro # G701145946


product price: $85.45
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
EPPENSTEINER
Filter Media
Pleated Paper Media
Filter Style
Return Line
Filter Rating (Microns)
25
Collapse Pressure
305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZX-RL330P25
Zoro #
G701145946
UPC #
-
Country of Origin
United States

Details

Item
Hydraulic Filter
Replaces OEM Brand
EPPENSTEINER
Replaces OEM Part
RL330P25
Filter Media
Pleated Paper Media
Filter Style
Return Line
Filter Rating (Microns)
25
Collapse Pressure
305
Operating Temp
-13 to 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.