Shop MILLENNIUM FILTER
See all product information
Create Account
Hydraulic Filter, replaces FAIREY-ARLON ST4100, Return Line, 100 micron
- Mfr # ZX-ST4100
- Zoro # G401158741
product price:Â
$
98.79
/ea
Key Features
Replaces OEM Brand
FAIREY-ARLON
Filter Media
Stainless Steel Wire Mesh Media
Filter Style
Return Line
Filter Rating (Microns)
100
Seal Type
Viton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZX-ST4100
- Zoro #
- G401158741
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Filter
- Replaces OEM Brand
- FAIREY-ARLON
- Replaces OEM Part
- ST4100
- Filter Media
- Stainless Steel Wire Mesh Media
- Filter Style
- Return Line
- Filter Rating (Microns)
- 100
- Seal Type
- Viton
- Collapse Pressure
- 305
- Operating Temp
- -13 to 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.