Shop MILLENNIUM FILTER
See all product information
Create Account
Hydraulic Filter, replaces FILTERMART 282567, Return Line, 10 micron
- Mfr # ZX-282567
- Zoro # G401165817
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
FILTERMART
Replaces OEM Part
282567
Filter Media
Pleated Microglass
Filter Style
Return Line
Filter Rating (Microns)
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZX-282567
- Zoro #
- G401165817
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Hydraulic Filter
- Replaces OEM Brand
- FILTERMART
- Replaces OEM Part
- 282567
- Filter Media
- Pleated Microglass
- Filter Style
- Return Line
- Filter Rating (Microns)
- 10
- Seal Type
- Viton
- Collapse Pressure
- 305
- Operating Temp
- -13 to 250
Description
MILLENNIUM FILTER brand Hydraulic Filter, replaces FILTERMART 282567, is a Return Line filter with 10 micron filter media made of pleated microglass. It has a Viton seal type and a collapse pressure of 305. It has an operating temperature range of -13 to 250 degrees Fahrenheit.