Hydraulic Filter, replaces FILTERMART 60220, Pressure Line, 20 micron

  • Mfr # ZX-60220

  • Zoro # G401100023


product price:  $393.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
FILTERMART
Filter Style
Pressure Line
Filter Media
Sintered Fiber Media
Seal Type
Viton
Collapse Pressure
3045
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZX-60220
Zoro #
G401100023
UPC #
-
Country of Origin
United States

Details

Item
Hydraulic Filter
Replaces OEM Brand
FILTERMART
Replaces OEM Part
60220
Filter Style
Pressure Line
Filter Media
Sintered Fiber Media
Filter Rating (Microns)
20
Seal Type
Viton
Collapse Pressure
3045
Operating Temp
-13 to 250

Description

Hydraulic pressure line filter cartridge. Specifications: 6.0 Nominal Length. 20-micron. Sintered Fiber Media. 3045 PSI High Collapse Pressure. ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.